https://www.bdiexpress.com/medias/INDIKOBRGXXX-SPPL-RE-PHS-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMTl8aW1hZ2UvanBlZ3xhR05rTDJnNE9TOHhNRFV4T1RrNU1qUXpORGN4T0M5SlRrUkpTMDlDVWtkWVdGaGZVMUJRVEY5U1JWOVFTRk5mUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufGYzYjk4NWNlNzc5ZDliZjBkYzVkY2MwYTJhM2FhNGUwZWNmMjlkOTA5ZmZjNThjNTE4NTllOTQ2ZWNlNDdmNTQ
IKO
IKO
PHS12A
IKO IKO
Description
PHS12A ROD END BEARING ; HAND LUBRICATION TYPE FNPT
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 16MM Ball Width; Relubricatable; Open Enclosure
Part #
PHS-12A
BDI #
1402913
Details
42.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS12A/p/1402913
Your Price
$ 42.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.107
EAN
4549557048449
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M12 X 1.75
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.23589
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 16MM Ball Width; Relubricatable; Open Enclosure
Bore
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh