![PHS20](/medias/INDIKOBRGXXX-SPPL-RE-PHS-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMTl8aW1hZ2UvanBlZ3xhR05rTDJnNE9TOHhNRFV4T1RrNU1qUXpORGN4T0M5SlRrUkpTMDlDVWtkWVdGaGZVMUJRVEY5U1JWOVFTRk5mUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufGYzYjk4NWNlNzc5ZDliZjBkYzVkY2MwYTJhM2FhNGUwZWNmMjlkOTA5ZmZjNThjNTE4NTllOTQ2ZWNlNDdmNTQ)
![PHS20](/medias/INDIKOBRGXXX-SPPL-RE-PHS-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMTl8aW1hZ2UvanBlZ3xhR05rTDJnNE9TOHhNRFV4T1RrNU1qUXpORGN4T0M5SlRrUkpTMDlDVWtkWVdGaGZVMUJRVEY5U1JWOVFTRk5mUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufGYzYjk4NWNlNzc5ZDliZjBkYzVkY2MwYTJhM2FhNGUwZWNmMjlkOTA5ZmZjNThjNTE4NTllOTQ2ZWNlNDdmNTQ)
IKO
IKO
PHS20
IKO IKO
Description
PHS20 ROD END BEARING ; 20MM X 46MM 34.925MM DIA BALL M20X1.5
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 25MM Ball Width; Relubricatable; Open Enclosure
Part #
PHS20
BDI #
21438394
Details
81.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS20/p/21438394
Your Price
$ 81.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.38
EAN
4549557048609
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M20 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Copper Bushing
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.83776
Long Description
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 25MM Ball Width; Relubricatable; Open Enclosure
Bore
0.787 Inch | 20 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh