

MISUMI
MISUMI
PHSSL5
MISUMI MISUMI
Description
PHSSL5 ROD END BEARING ; M5 LH THREAD 303SS
Spherical Plain Rod End Bearing; 5MM Bore; 16MM Outside Diameter; 8MM Width; 35MM Overall Length; M5 X 0.8 Female Thread; 15MM Thread Length; Spherical Plain Bearing; Steel Material; Left Hand
Part #
PHSSL5
BDI #
25152106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHSSL5/p/25152106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Spherical Plain Rod End Bearing
Product Specification
5MM Bore; 16MM Outside Diameter; 8MM Width; 35MM Overall Length; M5 X 0.8 Female Thread; 15MM Thread Length; Spherical Plain Bearing; Steel Material; Left Hand
Long Description
Spherical Plain Rod End Bearing; 5MM Bore; 16MM Outside Diameter; 8MM Width; 35MM Overall Length; M5 X 0.8 Female Thread; 15MM Thread Length; Spherical Plain Bearing; Steel Material; Left Hand