https://www.bdiexpress.com/medias/INDIKOBRGXXX-SPPL-RE-POS-ML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzJ8aW1hZ2UvanBlZ3xhRFJpTDJobVpTOHhNRFV4T1RrNU16YzNPREl3Tmk5SlRrUkpTMDlDVWtkWVdGaGZVMUJRVEY5U1JWOVFUMU5mVFV4ZlVreGZNekF3ZURNd01DNXFjR2N8MmU3NTNiNDJjNWY1Mzc0NjQ4N2ExMDAyYWVlMjZmZGM3MzU3M2I3NTliNDk4MzQ3YTAxYTA5NmM3MGMwYzdiOQ
IKO
IKO
POS14A
IKO IKO
Description
POS14A ROD END BEARING
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Male; M14 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 19MM Ball Width; Relubricatable
Part #
POS14A
BDI #
516269
Details
44.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS14A/p/516269
Your Price
$ 44.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.126
EAN
4549557049446
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M14 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
Yes
Other Features
Insert Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.2772
Long Description
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Male; M14 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 19MM Ball Width; Relubricatable
Housing Width
0.531 Inch | 13.5 Millimeter
Bore
0.551 Inch | 14 Millimeter
Ball Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh