https://www.bdiexpress.com/medias/INDIKOBRGXXX-SPPL-RE-POS-ML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzJ8aW1hZ2UvanBlZ3xhRFJpTDJobVpTOHhNRFV4T1RrNU16YzNPREl3Tmk5SlRrUkpTMDlDVWtkWVdGaGZVMUJRVEY5U1JWOVFUMU5mVFV4ZlVreGZNekF3ZURNd01DNXFjR2N8MmU3NTNiNDJjNWY1Mzc0NjQ4N2ExMDAyYWVlMjZmZGM3MzU3M2I3NTliNDk4MzQ3YTAxYTA5NmM3MGMwYzdiOQ
IKO
IKO
POS16A ROD END
IKO IKO
Description
POS16A RODEND ; ROD END
Rod End Bearing; 16MM Bore; 15MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 21MM Ball Width; Relubricatable; Open Enclosure
Part #
POS16A ROD END
BDI #
1402921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS16A-ROD-END/p/1402921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.185
EAN
4549557049484
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M16 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Copper Bushing
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.40786
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 21MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.591 Inch | 15 Millimeter
Ball Width
0.827 Inch | 21 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh