https://www.bdiexpress.com/medias/INDIKOBRGXXX-SPPL-RE-POSEC-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NzF8aW1hZ2UvanBlZ3xhRGhsTDJobU55OHhNRFV4T1RrNU16VTRNVFU1T0M5SlRrUkpTMDlDVWtkWVdGaGZVMUJRVEY5U1JWOVFUMU5GUTE5TlRGOHpNREI0TXpBd0xtcHdad3xhMzI1MDZjNWQwNzM2MjNiYTlkZDc0YjUyZDFkZTYwNGFmYzlkZTM3Y2NkNjlkZWQ4NzJkZTAyNjc2MWFlN2I4
IKO
IKO
POS18EC
IKO IKO
Description
POS18EC ROD END BEARING
Rod End Bearing; 18MM Bore; 16.5MM Housing Width; Male; M18 X 1.5; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 23MM Ball Width; Not Relubricatable
Part #
POS-18EC
BDI #
516273
Details
71.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS18EC/p/516273
Your Price
$ 71.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.26
EAN
4549557049538
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M18 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Other Features
Maintenance Free Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.572
Long Description
Rod End Bearing; 18MM Bore; 16.5MM Housing Width; Male; M18 X 1.5; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 23MM Ball Width; Not Relubricatable
Ball Width
0.906 Inch | 23 Millimeter
Housing Width
0.65 Inch | 16.5 Millimeter
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh