516284
Spherical Plain Bearings - Rod Ends
IKO
IKO
POS4EC
IKO IKO
Description
POS4EC ROD END BEARING ; PILLOBALL WITH MALE THREAD
Rod End Bearing; 4MM Bore; 5.3MM Housing Width; Male; M4 X 0.7; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 7MM Ball Width; Not Relubricatable
Part #
POS4EC
BDI #
516284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS4EC/p/516284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.009
EAN
4549557049217
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M4 X 0.7
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Other Features
Maintenance Free Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0178
Long Description
Rod End Bearing; 4MM Bore; 5.3MM Housing Width; Male; M4 X 0.7; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 7MM Ball Width; Not Relubricatable
Ball Width
0.276 Inch | 7 Millimeter
Housing Width
0.209 Inch | 5.3 Millimeter
Bore
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh