https://www.bdiexpress.com/medias/INDXXXXXXXXX-18256701-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjN8aW1hZ2UvanBlZ3xhR1V5TDJnM09DODVPRFl4TVRVNE16Y3hNelU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkxTmpjd01WOHpNREI0TXpBd0xtcHdad3wwYWE0YWMwNWQzYTQ5OGE3MDI3MDgyODE0ODBmYTI3ODg1ZDkyY2FhNDk1YTFkODNkZjhkZjgwNTM5MDU3M2E4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18256701-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjN8aW1hZ2UvanBlZ3xhR1V5TDJnM09DODVPRFl4TVRVNE16Y3hNelU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkxTmpjd01WOHpNREI0TXpBd0xtcHdad3wwYWE0YWMwNWQzYTQ5OGE3MDI3MDgyODE0ODBmYTI3ODg1ZDkyY2FhNDk1YTFkODNkZjhkZjgwNTM5MDU3M2E4
RINGBALL
RINGBALL
RF 8 SB Z
RINGBALL RINGBALL
Description
RF 8 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE RH ZERK
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNS; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Sintered Bronze Liner; 5/8" Ball Width; Relubricatable; Grease Zerk Fitting
Part #
RF 8 SB Z
BDI #
18256701
Details
52.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/RF-8-SB-Z/p/18256701
Your Price
$ 52.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.15
EAN
0623647361688
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://ringball.com
Weight / LBS
0.33
Product Detail
Spherical Plain Rod End Bearing
Product Specification
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNS; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Sintered Bronze Liner; 5/8" Ball Width; Relubricatable; Grease Zerk Fitting
Long Description
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNS; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Sintered Bronze Liner; 5/8" Ball Width; Relubricatable; Grease Zerk Fitting

