

SKF
SKF
SALA 45 ES-2RS
SKF SKF
Description
SALA 45 ES-2RS ROD END PLAIN BRG
Rod End Bearing; 45MM Bore; 28MM Housing Width; Male; M42 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 32MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
SALA 45 ES-2RS
BDI #
1267652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SALA-45-ES-2RS/p/1267652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
2.52
EAN
7316577058423
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M42 X 3
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SALA 45 ES-2RS
Weight / LBS
5.401
Long Description
Rod End Bearing; 45MM Bore; 28MM Housing Width; Male; M42 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 32MM Ball Width; Relubricatable; 2 Seals Enclosure
Bore
1.772 Inch | 45 Millimeter
Housing Width
1.102 Inch | 28 Millimeter
Ball Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh