SKF
SKF
SALKAC 16 M
SKF SKF
Description
SALKAC 16 M
Rod End Bearing; 16MM Bore; 15MM Housing Width; Male; M16 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 21MM Ball Width; Relubricatable; Open Enclosure
Part #
SALKAC 16 M
BDI #
1419091
Details
3435.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SALKAC-16-M/p/1419091
Your Price
RSD 3,435.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.225
EAN
7316577001924
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M16 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SALKAC 16 M
Weight / LBS
0.419
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Male; M16 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 21MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.827 Inch | 21 Millimeter
Bore
0.63 Inch | 16 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh