

SKF
SKF
SIKAC 10 M/VZ019
SKF SKF
Description
SIKAC 10 M/VZ019
Rod End Bearing; 10MM Bore; 11.5MM Housing Width; Female; M10 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Part #
SIKAC 10 M/VZ019
BDI #
1416324
Details
1740.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKAC-10-M-VZ019/p/1416324
Your Price
RSD 1,740.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.085
EAN
7316570857719
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M10 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKAC 10 M/VZ019
Weight / LBS
0.159
Long Description
Rod End Bearing; 10MM Bore; 11.5MM Housing Width; Female; M10 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.551 Inch | 14 Millimeter
Housing Width
0.453 Inch | 11.5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh