

SKF
SKF
SIKAC 30 M
SKF SKF
Description
SIKAC 30 M
Rod End Bearing; 30MM Bore; 27MM Housing Width; Female; M30 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 37MM Ball Width; Relubricatable; Open Enclosure
Part #
SIKAC 30 M
BDI #
1416200
Details
7365.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKAC-30-M/p/1416200
Your Price
RSD 7,365.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.227
EAN
7316570771299
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M30 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKAC 30 M
Weight / LBS
2.535
Long Description
Rod End Bearing; 30MM Bore; 27MM Housing Width; Female; M30 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 37MM Ball Width; Relubricatable; Open Enclosure
Ball Width
1.457 Inch | 37 Millimeter
Bore
1.181 Inch | 30 Millimeter
Housing Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh