https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SI-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MnxpbWFnZS9qcGVnfGFEZzJMMmcwTlM4eE1EY3hNVEF4TlRVNE56ZzNNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWOUdUVXhmTXpBd2VETXdNQzVxY0djfGE2MjE2OTY3NmQ1YzRkN2ViNDFmNGQzYzc3YWZiNTNkMGJhNThlZjc5NmU3OWY2ZDQ2N2QzMTIyMmI5MjMzZDc
SKF
SKF
SIL 10 C
SKF SKF
Description
SIL 10 C ROD END PLAIN BRG ; NON-RETURNABLE
Rod End Bearing; 10MM Bore; 7.5MM Housing Width; Female; M10 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SIL 10 C
BDI #
1420957
Details
135.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIL-10-C/p/1420957
Your Price
$ 135.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.068
EAN
7316577104656
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M10 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon Sintered Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIL 10 C
Weight / LBS
0.143
Long Description
Rod End Bearing; 10MM Bore; 7.5MM Housing Width; Female; M10 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.394 Inch | 10 Millimeter
Housing Width
0.295 Inch | 7.5 Millimeter
Ball Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh