https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIQG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODN8aW1hZ2UvanBlZ3xhR016TDJneE1pOHhNRGN4TVRBeE5qQTBOall5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkZIWDBaTlRGOVNURjh6TURCNE16QXdMbXB3Wnd8YmIxOGMyNzk2MjQ5YzI3NjU2YjFkN2VjMTc2MjVkMTU5YzFjNTliOThmNWJkMjBmMjFkMmU4NDlkYTNjY2IwZQ
SKF
SKF
SIQG 20 ES
SKF SKF
Description
SIQG 20 ES ROD END PLAIN BRG ; NON-RETURNABLE
Rod End Bearing; 20MM Bore; 17.5MM Housing Width; Female; M16 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Part #
SIQG 20 ES
BDI #
1420347
Details
249.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIQG-20-ES/p/1420347
Your Price
$ 249.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.354
EAN
7316577042804
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M16 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 20 ES
Weight / LBS
0.882
Long Description
Rod End Bearing; 20MM Bore; 17.5MM Housing Width; Female; M16 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.689 Inch | 17.5 Millimeter
Bore
0.787 Inch | 20 Millimeter
Ball Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh