

SKF
SKF
SIR 60 ES
SKF SKF
Description
SIR 60 ES
Rod End Bearing; 60MM Bore; 50.5MM Housing Width; Female; M58 X 1.5; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; Open Enclosure
Part #
SIR 60 ES
BDI #
1419212
Details
25725.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIR-60-ES/p/1419212
Your Price
RSD 25,725.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
6.45
EAN
7316577003683
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M58 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Cast Iron
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIR 60 ES
Weight / LBS
13.228
Long Description
Rod End Bearing; 60MM Bore; 50.5MM Housing Width; Female; M58 X 1.5; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; Open Enclosure
Housing Width
1.988 Inch | 50.5 Millimeter
Ball Width
1.732 Inch | 44 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh