SEALMASTER
SEALMASTER
TFL 7
SEALMASTER SEALMASTER
Description
TFL 7 ROD END BEARING ; POR NON-RETURNABLE
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Female; 7/16-20 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Part #
TFL 7
BDI #
349289
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TFL-7/p/349289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.086
EAN
0662288723653
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
7/16-20 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1530700000
Weight / LBS
0.18
Long Description
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Female; 7/16-20 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.438 Inch | 11.125 Millimeter
Housing Width
0.437 Inch | 11.1 Millimeter
Ball Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



