SEALMASTER
SEALMASTER
TRE 10
SEALMASTER SEALMASTER
Description
TRE 10 ROD END BEARING ; 5/8" BORE 9/16" HOUSING WD MALE
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Part #
1401000000
BDI #
352918
Details
95.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TRE-10/p/352918
Your Price
$ 95.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.19
EAN
0662288719212
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1401000000
Weight / LBS
0.41
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.625 Inch | 15.875 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh