https://www.bdiexpress.com/medias/INDRBCRDEBRG-TRE-YN-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhRFU0TDJnMk9DOHhNRE16TkRZeE1EUXlNemd6T0M5SlRrUlNRa05TUkVWQ1VrZGZWRkpGWDFsT1h6RmZNekF3ZURNd01DNXFjR2N8ZTE2ZmUxNWI1OGMwMTQyZjRlNjM1ZWE0MDU0NGY0ZjdhNWEzYTE2Y2MxM2YyYTQ1ZWI1OTc2OGVlNzkyMzFlNA
RBC BEARINGS
RBC BEARINGS
TRE8YN
RBC BEARINGS RBC BEARINGS
Description
TRE8YN SPHERCO ROD END BEARING
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 5/8" Ball Width; Relubricatable; Open Enclosure
Part #
TRE8YN
BDI #
796601
Details
94.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TRE8YN/p/796601
Your Price
$ 94.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
EAN
0637400188818
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1/2-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting and Stud
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
TRE8YN
Weight / LBS
0.26
Long Description
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 5/8" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.625 Inch | 15.875 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh