https://www.bdiexpress.com/medias/INDTIMBRGXXX-SPPL-SBT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTZ8aW1hZ2UvanBlZ3xhR1F4TDJneU9DOHhNRFU1T0RNNE1qTXdOVE14TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJRVEY5VFFsUmZNekF3ZURNd01DNXFjR2N8ZmJiNDMyZTMwZDQ5N2YxZDE5MGNkYTI2YTNkZDc4NDVkMWQ5MjQzNjBmYzE3MmNiOGVkNWQ4NGYxMDdiOTFiNQ
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SPPL-SBT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTZ8aW1hZ2UvanBlZ3xhR1F4TDJneU9DOHhNRFU1T0RNNE1qTXdOVE14TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJRVEY5VFFsUmZNekF3ZURNd01DNXFjR2N8ZmJiNDMyZTMwZDQ5N2YxZDE5MGNkYTI2YTNkZDc4NDVkMWQ5MjQzNjBmYzE3MmNiOGVkNWQ4NGYxMDdiOTFiNQ
TIMKEN
TIMKEN
12SBT20
TIMKEN TIMKEN
Description
12SBT20 THRUST SPHERICAL PLAIN BEARING ; 1-1/4IN X 2IN 17.78MM W
Spherical Plain Bearing; Thrust; 1.25" Bore; 2" Outside Diameter; 0.74" Width
Part #
12SBT20
BDI #
1310320
Details
335.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/12SBT20/p/1310320
Your Price
$ 335.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.227
EAN
0087796019973
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Plain Bearing
Product Specification
Thrust; 1.25" Bore; 2" Outside Diameter; 0.74" Width
Long Description
Spherical Plain Bearing; Thrust; 1.25" Bore; 2" Outside Diameter; 0.74" Width

