SKF
SKF
GAC 60 F
SKF SKF
Description
GAC 60 F SPHERICAL PLAIN BRG ; NON-RETURNABLE 60MM BORE 95MM HOUSING OD
Plain Bearing; 60MM Bore; 95MM Housing Outside Diameter; 23MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 88.5MM Ball Outside Diameter; 21MM Housing Width; Not Relubricatable
Part #
GAC 60 F
BDI #
1419162
Details
663.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GAC-60-F/p/1419162
Your Price
$ 663.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.71
EAN
7316577003065
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAC 60 F
Weight / LBS
1.609
Long Description
Plain Bearing; 60MM Bore; 95MM Housing Outside Diameter; 23MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 88.5MM Ball Outside Diameter; 21MM Housing Width; Not Relubricatable
Overall Width
0.906 Inch | 23 Millimeter
Housing Outside Diameter
3.74 Inch | 95 Millimeter
Ball Outside Diameter
3.484 Inch | 88.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Housing Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


