https://www.bdiexpress.com/medias/INDTIMXXXXXX-24626421-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR1F4TDJneE1DOHhNREF6TmpBeE56QXpOek0wTWk5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpZME1qRmZNekF3ZURNd01DNXFjR2N8OWJmOTlkMjU2OWZiYjFhZTkwYmM1NGU1ZjFlZWJiYmY0MDRhYjlkMGU5Y2IyNDgxNzdhZWQ3NWUwZTg0ZjVlNg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24626421-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR1F4TDJneE1DOHhNREF6TmpBeE56QXpOek0wTWk5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpZME1qRmZNekF3ZURNd01DNXFjR2N8OWJmOTlkMjU2OWZiYjFhZTkwYmM1NGU1ZjFlZWJiYmY0MDRhYjlkMGU5Y2IyNDgxNzdhZWQ3NWUwZTg0ZjVlNg
TIMKEN
TIMKEN
QA075KITSM
TIMKEN TIMKEN
Description
QA075KITSM WHEEL BEARING AND SEAL KIT
Wheel Bearing And Seal Kit; 75MM Bore; Cast Steel Material; Includes Concentric Collar Insert; Triple-Lip Nitrile Rubber Seal
Part #
QA075KITSM
BDI #
755052
Details
993.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/QA075KITSM/p/755052
Your Price
$ 993.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.082
EAN
0883450054447
Product Group - BDI
M06288
Noun
Kit
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Wheel Bearing And Seal Kit
Product Specification
75MM Bore; Cast Steel Material
Long Description
Wheel Bearing And Seal Kit; 75MM Bore; Cast Steel Material; Includes Concentric Collar Insert; Triple-Lip Nitrile Rubber Seal
