MCGILL
MCGILL
BCF 3/4 SB
MCGILL MCGILL
Description
BCF 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; Hex Socket
Part #
2065712000
BDI #
347051
Details
57.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/BCF-3-4-SB/p/347051
Your Price
$ 57.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.029
EAN
0726166032463
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/8-24
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Self Lubricating | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
BCF 3/4 SB
Manufacturer Internal Number
2065712000
Weight / LBS
0.065
Long Description
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; Hex Socket
Roller Width
0.5 Inch | 12.7 Millimeter
Stud Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh