![BCR-1-1/8-XBC](/medias/INDXXXCMFLRX-S-PLN-CRN-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MTJ8aW1hZ2UvanBlZ3xhRFV5TDJnM015OHhNRGN4TVRJME5UTXlORE14T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlRVEU1ZlExSk9YMU5FWDBoRVh6TXdNSGd6TURBdWFuQm58MjY0MjIzZTg3YzY2YmFjYWJkZTYxZWNhMWRiZGJmNGQxZmYwYTE0ZTU2ZTA3MmM5MGY4ZjJjMmRiOWRhMTExNg)
![BCR-1-1/8-XBC](/medias/INDXXXCMFLRX-S-PLN-CRN-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MTJ8aW1hZ2UvanBlZ3xhRFV5TDJnM015OHhNRGN4TVRJME5UTXlORE14T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlRVEU1ZlExSk9YMU5FWDBoRVh6TXdNSGd6TURBdWFuQm58MjY0MjIzZTg3YzY2YmFjYWJkZTYxZWNhMWRiZGJmNGQxZmYwYTE0ZTU2ZTA3MmM5MGY4ZjJjMmRiOWRhMTExNg)
SMITH BEARING
SMITH BEARING
BCR-1-1/8-XBC
SMITH BEARING SMITH BEARING
Description
BCR-1-1/8-XBC BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; Hex Socket
Part #
BCR-1-1/8-XBC
BDI #
841814
Details
38.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/BCR-1-1-8-XBC/p/841814
Your Price
$ 38.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0651041190764
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Self Lubricating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
BCR 1-1/8 XBC
Weight / LBS
0.2
Long Description
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; Hex Socket
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh