https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-PLN-FLT-SD-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMTd8aW1hZ2UvanBlZ3xhRFJoTDJnNE1TOHhNRGN4TVRJME5UYzFNRE13TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlRVEU1ZlJreFVYMU5FWDFOWFh6TXdNSGd6TURBdWFuQm58ZGJmODQwZjc2ZDMyMmJkYjlhMThjYzM4ZDkwMWUzZjcwMWUzY2ZmNjQ1NDQzNGVmYTM0MTkwMGI0ZmQ4YzI1MQ
SMITH BEARING
SMITH BEARING
BCR-2-3/4-X
SMITH BEARING SMITH BEARING
Description
BCR-2-3/4-X BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; No Hex Socket
Part #
BCR-2-3/4-X
BDI #
841739
Details
189.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/BCR-2-3-4-X/p/841739
Your Price
$ 189.82 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0651041175754
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot | Self Lubricating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
BCR 2-3/4 X
Weight / LBS
3
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; No Hex Socket
Roller Diameter
2.75 Inch | 69.85 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh