https://www.bdiexpress.com/medias/INDOBNCMFLRX-S-NB1-CRN-SD-R-CCF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTd8aW1hZ2UvanBlZ3xhRGN6TDJobU55OHhNRFkwTWpNNE1qUXlNakEwTmk5SlRrUlBRazVEVFVaTVVsaGZVMTlPUWpGZlExSk9YMU5FWDFKZlEwTkdYek13TUhnek1EQXVhbkJufDM2MTg1NzhmM2I2OTYwMjkxNzRkNWFjMjM5MjdlYTIxYjU2Y2ZkMTMyZGU4MGYyYjBiNmIxNWRkNTBhMjc5MDk
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CCF 1/2 NSB
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CCF 1/2 NSB LOAD RUNNER, CROWNED/HEX/SEAL/NARROW (SMARTCATALOG)
Cam Follower Bearing; 1/2" Roller Diameter; 11/32" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
0009200600
BDI #
25992365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCF-1-2-NSB/p/25992365
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Weight / LBS
0.029
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 11/32" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.19 Inch | 4.826 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh