MCGILL
MCGILL
CCFD 2 1/2
MCGILL MCGILL
Description
CCFD 2 1/2 OBSOLETE DO NOT USE 05/22 ; CAMROL CFD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
2243800000
BDI #
347406
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCFD-2-1-2/p/347406
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.076
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Heavy Duty | Rubber Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCFD 2-1/2
Manufacturer Internal Number
2243800000
Weight / LBS
2.37
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh