https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MnxpbWFnZS9qcGVnfGFEZGxMMmcwTmk4eE1EYzNNREl3TURneU1UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58NDA4N2Q2NWUyZDljMmRiM2Y0YjFhOTFhNjdhMDE5OTI3ZTUwZTg4YzZlNDZlYjc5MTUxYmFmOTNjNjViMTg0Ng
MCGILL
MCGILL
CF 11/16 B
MCGILL MCGILL
Description
CF 11/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
2050102000
BDI #
343967
Details
43.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-11-16-B/p/343967
Your Price
$ 43.48 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.027
EAN
0726166031497
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 11/16 B
Manufacturer Internal Number
2050102000
Weight / LBS
0.06
Long Description
Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.438 Inch | 11.125 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh