https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDh8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNREEyTnpNMk1qZzNNek0zTkM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRME1EQmZNekF3ZURNd01DNXFjR2N8NDJkNzFlMzg1NGM5MjExYmQyNTEzYzMyOGNjZTJhMzE1ZDFjNjRiNzAzODAyZDk2NjVhMzRmNWRkMWI0ZGU1MQ
IKO
IKO
CF 18 WBUUR
IKO IKO
Description
CF 18 WBUUR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W CST
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CF 18 WBUUR
BDI #
23282466
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-18-WBUUR/p/23282466
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.25
EAN
4549557066429
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.5512
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh