https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTR8aW1hZ2UvanBlZ3xhRFE1TDJnMU15OHhNRFF4T0RZNE1qYzRPVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGE1MGYyYjJiYzhhODE5MWI2MjllMGFiYTcyZjEwOTg4M2MwMGYyZWQ5MmE5ZTdjNWJiZGUzZjQ2NGI1NGMwNmM
IKO
IKO
CF 20-1 VBUUR
IKO IKO
Description
CF 20-1 VBUUR CAM FOLLOWER BEARING ; 20MM STUD X 47MM OD X 24MM W CST
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CF-20-1-VBUUR
BDI #
18202866
Details
110.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-20-1-VBUUR/p/18202866
Your Price
$ 110.70 / each
$ 118.78 / each BDIExpress
$ 118.78 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.39
EAN
4549557008474
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF20-1VBUUR
Weight / LBS
0.86
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh