MCGILL
MCGILL
CF 3/4 SB CR
MCGILL MCGILL
Description
CF 3/4 SB CR CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
2060185000
BDI #
347444
Details
164.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-3-4-SB-CR/p/347444
Your Price
$ 164.62 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.032
EAN
0726166118228
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/8-24
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 3/4 SB CR
Manufacturer Internal Number
2060185000
Weight / LBS
0.07
Long Description
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.75 Inch | 19.05 Millimeter
Stud Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh