https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDh8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNREEyTnpNMk1qZzNNek0zTkM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRME1EQmZNekF3ZURNd01DNXFjR2N8NDJkNzFlMzg1NGM5MjExYmQyNTEzYzMyOGNjZTJhMzE1ZDFjNjRiNzAzODAyZDk2NjVhMzRmNWRkMWI0ZGU1MQ
IKO
IKO
CF 8 FB
IKO IKO
Description
CF 8 FB CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W SST
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CF 8 FB
BDI #
23280565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-8-FB/p/23280565
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.029
EAN
4549557066658
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Cage Material | 3790N Static Load Rating | 3400N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0628
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.315 Inch | 8 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh