https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MnxpbWFnZS9qcGVnfGFEZGxMMmcwTmk4eE1EYzNNREl3TURneU1UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58NDA4N2Q2NWUyZDljMmRiM2Y0YjFhOTFhNjdhMDE5OTI3ZTUwZTg4YzZlNDZlYjc5MTUxYmFmOTNjNjViMTg0Ng
MCGILL
MCGILL
CF 9/16 B
MCGILL MCGILL
Description
CF 9/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
2030102000
BDI #
344017
Details
50.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-9-16-B/p/344017
Your Price
$ 50.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.018
EAN
0726166030476
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 9/16 B
Manufacturer Internal Number
2030102000
Weight / LBS
0.04
Long Description
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.375 Inch | 9.525 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter
Roller Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh