https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDh8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNREEyTnpNMk1qZzNNek0zTkM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRME1EQmZNekF3ZURNd01DNXFjR2N8NDJkNzFlMzg1NGM5MjExYmQyNTEzYzMyOGNjZTJhMzE1ZDFjNjRiNzAzODAyZDk2NjVhMzRmNWRkMWI0ZGU1MQ
IKO
IKO
CF-SFU-12-B
IKO IKO
Description
CF-SFU-12-B CAM FOLLOWER BEARING ; POR
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CF-SFU-12-B
BDI #
21568896
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-SFU-12-B/p/21568896
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.09
EAN
4549557013362
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
Not Applicable
Stud Profile
Stepped Tapered Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.2072
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh