https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NzV8aW1hZ2UvanBlZ3xhR1F3TDJnMFppOHhNRE0zTXpZM05EVXpNamc1TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDlhYzZhZjY4ZTA1NjA2MmRiMzljZWRiZWUwMzU0ZTM1MmQyNjI0OWVkZThkNzM5Yjk4NDQxYjJiODk2ZjlkNWQ
IKO
IKO
CF10-1UUM
IKO IKO
Description
CF10-1UUM CAM FOLLOWER BEARING ; 10MM STUD X 26MM OD X 12MM W CST
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CF10-1UUM
BDI #
513781
Details
49.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF10-1UUM/p/513781
Your Price
$ 49.48 / each
$ 52.43 / each BDIExpress
$ 52.43 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.059
EAN
4549557007200
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF10-1UUM
Weight / LBS
0.132
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh