https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRGsxTDJoaE9DOHhNRFF4T0RZNE16RTRNekV6TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGU2ODMyNjFjZGRlZmEwYzM2NWQ1OTBjNjkyZWY2MWU3NTQ3Y2I0OGJjZTkxZWI4NmNmOTBkOWJlMjNhZTYzZWM
IKO
IKO
CF4BUU
IKO IKO
Description
CF4BUU CAM FOLLOWER BEARING
Cam Follower Bearing; 12MM Roller Diameter; 8MM Roller Width; Flat Roller Surface; Stud Type; 4MM Stud Diameter; M4X0.7 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CF4BUU
BDI #
514011
Details
73.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF4BUU/p/514011
Your Price
$ 73.40 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.007
EAN
4549557006128
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M4 X 0.7
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF4BUU
Weight / LBS
0.016
Long Description
Cam Follower Bearing; 12MM Roller Diameter; 8MM Roller Width; Flat Roller Surface; Stud Type; 4MM Stud Diameter; M4X0.7 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Diameter
0.472 Inch | 12 Millimeter
Stud Diameter
0.157 Inch | 4 Millimeter
Roller Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh