https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRGsxTDJoaE9DOHhNRFF4T0RZNE16RTRNekV6TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGU2ODMyNjFjZGRlZmEwYzM2NWQ1OTBjNjkyZWY2MWU3NTQ3Y2I0OGJjZTkxZWI4NmNmOTBkOWJlMjNhZTYzZWM
IKO
IKO
CF5BUU
IKO IKO
Description
CF5BUU CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CF-5-BUU
BDI #
1402851
Details
64.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF5BUU/p/1402851
Your Price
$ 64.12 / each
$ 68.80 / each BDIExpress
$ 68.80 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.01
EAN
4549557006258
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M5 X 0.8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF5BUU
Weight / LBS
0.023
Long Description
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.512 Inch | 13 Millimeter
Roller Width
0.354 Inch | 9 Millimeter
Stud Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh