https://www.bdiexpress.com/medias/INDNTNCMFLRX-S-CRN-SDH-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyMDN8aW1hZ2UvanBlZ3xhR1ZsTDJnd01pODVPRE0wTlRRME9UVTFOREl5TDBsT1JFNVVUa05OUmt4U1dGOVRYME5TVGw5VFJFaGZVMWRmTXpBd2VETXdNQzVxY0djfDUwYWNiNjU0N2EzMjVlOTkwZjc1ZmI4YzgzMzZhOGU1NmYzNGE3YjE5ZTc5MGI5YmM1YjI5ODgxN2M5ZDdhZTc
NTN
NTN
CF7811
NTN NTN
Description
CF7811 ; POR BCA
Cam Follower Bearing; 1-1/2" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 1/2-20 Thread; Standard Stud With Hex Nut; Sealed; Ball Bearing; Not Relubricatable; No Hex Socket
Part #
CF7811
BDI #
1215664
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF7811/p/1215664
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.145
EAN
4547359047370
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud With Hex Nut
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
Agriculture Bearing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cam Follower Bearing; 1-1/2" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 1/2-20 Thread; Standard Stud With Hex Nut; Sealed; Ball Bearing; Not Relubricatable; No Hex Socket
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Stud Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh