![CFD 3](/medias/INDOBNCMFLRX-S-CR2-FLT-SD-CFD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTJ8aW1hZ2UvanBlZ3xhRE5pTDJneVpTOHhNRFkwTWpNNE5USTBNREE1TkM5SlRrUlBRazVEVFVaTVVsaGZVMTlEVWpKZlJreFVYMU5FWDBOR1JGOHpNREI0TXpBd0xtcHdad3wyYTcyNGQ2ZDlmMGE0MTEwZjg0ODllYmVkOWRlNDkwOWZlZTg0ZTY2YzJmNzk5MjczZjVmNDkxYmMxMDQxYWU4)
![CFD 3](/medias/INDOBNCMFLRX-S-CR2-FLT-SD-CFD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTJ8aW1hZ2UvanBlZ3xhRE5pTDJneVpTOHhNRFkwTWpNNE5USTBNREE1TkM5SlRrUlBRazVEVFVaTVVsaGZVMTlEVWpKZlJreFVYMU5FWDBOR1JGOHpNREI0TXpBd0xtcHdad3wyYTcyNGQ2ZDlmMGE0MTEwZjg0ODllYmVkOWRlNDkwOWZlZTg0ZTY2YzJmNzk5MjczZjVmNDkxYmMxMDQxYWU4)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CFD 3
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CFD 3 LOAD RUNNER ; DBL ROW CYLINDRICAL NO SEALS
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1 1/4-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009213400
BDI #
25968950
Details
386.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFD-3/p/25968950
Your Price
$ 386.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1 1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Radial and Axial Load Capacity | High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Long Description
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1 1/4-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
3 Inch | 76.2 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh