MCGILL
MCGILL
CFE 2 3/4 SB
MCGILL MCGILL
Description
CFE 2 3/4 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
2260212000
BDI #
344065
Details
263.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFE-2-3-4-SB/p/344065
Your Price
$ 263.90 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.377
EAN
0726166038847
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFE 2-3/4 SB
Manufacturer Internal Number
2260212000
Weight / LBS
2.97
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh