![CFE 3 SB](/medias/INDOBNCMFLRX-S-NB1-CRN-EC-R-CFE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTZ8aW1hZ2UvanBlZ3xhR016TDJnNU1TOHhNRFkwTWpNNE5qQTVNakEyTWk5SlRrUlBRazVEVFVaTVVsaGZVMTlPUWpGZlExSk9YMFZEWDFKZlEwWkZYek13TUhnek1EQXVhbkJufDM5MmZkZjE2ZTkzMGQyMmEzZmEzNmQzNzQ2ZjNhZGI0ZWY4MzFhMTljOGY0MDI3MThlOGE2ODRjMmVlOTQwZTk)
![CFE 3 SB](/medias/INDOBNCMFLRX-S-NB1-CRN-EC-R-CFE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTZ8aW1hZ2UvanBlZ3xhR016TDJnNU1TOHhNRFkwTWpNNE5qQTVNakEyTWk5SlRrUlBRazVEVFVaTVVsaGZVMTlPUWpGZlExSk9YMFZEWDFKZlEwWkZYek13TUhnek1EQXVhbkJufDM5MmZkZjE2ZTkzMGQyMmEzZmEzNmQzNzQ2ZjNhZGI0ZWY4MzFhMTljOGY0MDI3MThlOGE2ODRjMmVlOTQwZTk)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CFE 3 SB
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CFE 3 SB LOAD RUNNER, HEX/ECCENTRIC/SEALED (SMARTCATALOG)
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
0009214800
BDI #
25992006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFE-3-SB/p/25992006
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Long Description
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Stud Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh