![CFE10-1UUR](/medias/INDXXXCMFLRX-S-NR1-CRN-EC-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0ZsTDJnNE5TOHhNREkwTURNNE1UWXhOakUxT0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDU3MDAxODk5NjgyYmVkOWFkNGUyY2U5MDcwMWQ3ZjIyNjQ4MWJkYzQxZTY5Zjg0ZjJkNjdhMGNiNGM2Y2I1YjA)
![CFE10-1UUR](/medias/INDXXXCMFLRX-S-NR1-CRN-EC-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0ZsTDJnNE5TOHhNREkwTURNNE1UWXhOakUxT0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDU3MDAxODk5NjgyYmVkOWFkNGUyY2U5MDcwMWQ3ZjIyNjQ4MWJkYzQxZTY5Zjg0ZjJkNjdhMGNiNGM2Y2I1YjA)
19131493
Cam Follower and Track Roller - Stud Type
IKO
IKO
CFE10-1UUR
IKO IKO
Description
CFE 10 1 UUR CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CFE10-1UUR
BDI #
19131493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFE10-1UUR/p/19131493
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.065
EAN
4549557010026
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Carbon Steel
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE10-1UUR
Weight / LBS
0.143
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh