MCGILL
MCGILL
CFH 1 1/8
MCGILL MCGILL
Description
CFH 1 1/8 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
2110500000
BDI #
347132
Details
47.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFH-1-1-8/p/347132
Your Price
$ 47.18 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.118
EAN
0726166033996
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFH 1-1/8
Manufacturer Internal Number
2110500000
Weight / LBS
0.24
Long Description
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh