https://www.bdiexpress.com/medias/INDOBNCMFLRX-S-NB1-CRN-HV-R-CFH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzN8aW1hZ2UvanBlZ3xhRE13TDJoaFl5OHhNRFkwTWpNNE5qZ3hNamsxT0M5SlRrUlBRazVEVFVaTVVsaGZVMTlPUWpGZlExSk9YMGhXWDFKZlEwWklYek13TUhnek1EQXVhbkJufDQ3YTc4MjU1N2M3Y2ExYmQ3NjY0MjAzMThiM2ExZjk0YzkyZDdmYWUzYjkwNjJkMjExOTdkYjI3NTA3MzBmM2Y
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CFH 1/2 B
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CFH 1/2 B LOAD RUNNER, HEX/HD/NO SEALS (SMARTCATALOG)
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
0009215600
BDI #
25992002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFH-1-2-B/p/25992002
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh