MCGILL
MCGILL
CFH 5 S
MCGILL MCGILL
Description
CFH 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD HEX SOCKET
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
2500510000
BDI #
347370
Details
2390.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFH-5-S/p/347370
Your Price
$ 2,390.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
9.662
EAN
0726166042103
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFH 5 S
Manufacturer Internal Number
2500510000
Weight / LBS
21.3
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
5 Inch | 127 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh