https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhREZrTDJneE1pODVPRE0wTlRRME16QXdNRFl5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZTRlpmVTFkZlJrTmZNekF3ZURNd01DNXFjR2N8N2FjMTY1Y2RlYTE0Y2E1YmQ1ZDc1NzVkMTc5MWNiY2RlY2MwYTdjYmM3MjI4MjU5ZDU0ZWNiZDdlNTBjZDMxMg
MCGILL
MCGILL
CFH 6 S
MCGILL MCGILL
Description
CFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface Profile; 3" Stud Diameter; 3-12 Thread Size; Heavy Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Part #
2600510000
BDI #
347371
Details
3591.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFH-6-S/p/347371
Your Price
$ 3,591.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
16.208
EAN
0726166042325
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CFH 6 S
Manufacturer Internal Number
2600510000
Weight / LBS
35.7
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface Profile; 3" Stud Diameter; 3-12 Thread Size; Heavy Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Roller Width
3.25 Inch | 82.55 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Stud Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh