https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-TJ-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NHxpbWFnZS9qcGVnfGFEUXhMMmhoTXk4eE1EYzJPRGd4TmprNU5qTTRNaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgxTkVYMGhFWDBOSFgxUktYek13TUhnek1EQXVhbkJufGVmYTFkYjFhMmM1ZjA3YTZkZTU2NTgzOWNhNmY5YzBlYTU0NWJmYjIzNDkyYzY0ODQyZDE5NzZjNDczNDQwM2U
RBC BEARINGS
RBC BEARINGS
CFM30
RBC BEARINGS RBC BEARINGS
Description
CFM30 CAM FOLLOWER ; 30MM DIA X 14MM WD
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CFM30
BDI #
794469
Details
155.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFM30/p/794469
Your Price
$ 155.22 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.086
EAN
0637400618483
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Tandem Roller Pocket Design | Two Rollers Per Pocket
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CFM30
Weight / LBS
0.19
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh