https://www.bdiexpress.com/medias/INDIKOBRGXXX-23281364-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjl8aW1hZ2UvanBlZ3xhRFEzTDJobU1pOHhNREEyTnpFNE5EazNOVGt3TWk5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RFek5qUmZNekF3ZURNd01DNXFjR2N8M2JlZjg1NmY3MTZkYzc5MzI2NDg1YzVhMDQ5MGIyMzA1ZGE2ZjNjMjI3NjhjODNlMDcxYmFmOWM1OGM5YjJmMQ
IKO
IKO
CFS 2 F
IKO IKO
Description
CFS 2 F CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST
Cam Follower Bearing; 4.5MM Roller Diameter; 2.5MM Roller Width; Flat Roller Surface; Stud Type; 2MM Stud Diameter; M2X0.4 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CFS 2 F
BDI #
23281348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFS-2-F/p/23281348
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.001
EAN
4549557012983
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M2 X 0.4
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Brass Cage Material | 161N Static Load Rating | 230N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0013
Long Description
Cam Follower Bearing; 4.5MM Roller Diameter; 2.5MM Roller Width; Flat Roller Surface; Stud Type; 2MM Stud Diameter; M2X0.4 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Roller Width
0.098 Inch | 2.5 Millimeter
Roller Diameter
0.177 Inch | 4.5 Millimeter
Stud Diameter
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh