![CFS14WV](/medias/INDIKOBRGXXX-23281364-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjl8aW1hZ2UvanBlZ3xhRFEzTDJobU1pOHhNREEyTnpFNE5EazNOVGt3TWk5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RFek5qUmZNekF3ZURNd01DNXFjR2N8M2JlZjg1NmY3MTZkYzc5MzI2NDg1YzVhMDQ5MGIyMzA1ZGE2ZjNjMjI3NjhjODNlMDcxYmFmOWM1OGM5YjJmMQ)
![CFS14WV](/medias/INDIKOBRGXXX-23281364-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjl8aW1hZ2UvanBlZ3xhRFEzTDJobU1pOHhNREEyTnpFNE5EazNOVGt3TWk5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RFek5qUmZNekF3ZURNd01DNXFjR2N8M2JlZjg1NmY3MTZkYzc5MzI2NDg1YzVhMDQ5MGIyMzA1ZGE2ZjNjMjI3NjhjODNlMDcxYmFmOWM1OGM5YjJmMQ)
IKO
IKO
CFS14WV
IKO IKO
Description
CFS 1.4 W V CAM FOLLOWER ; 1.4MM STUD X 4MM OD X 1.7MM W CST
Cam Follower Bearing; 4MM Roller Diameter; 1.7MM Roller Width; Flat Roller Surface; Stud Type; 1.4MM Stud Diameter; M1.4X0.3 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CFS14WV
BDI #
23281338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFS14WV/p/23281338
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.001
EAN
4549557012907
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M1.4 X 0.3
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Single Row | High Carbon Steel Material | 385N Static Load Rating | 481N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0008
Long Description
Cam Follower Bearing; 4MM Roller Diameter; 1.7MM Roller Width; Flat Roller Surface; Stud Type; 1.4MM Stud Diameter; M1.4X0.3 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Roller Width
0.067 Inch | 1.7 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Stud Diameter
0.055 Inch | 1.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh