![CR-1-1/4-X](/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDN8aW1hZ2UvanBlZ3xhREl4TDJoaU1pOHhNRE0zTXpNNE1EQXhOREV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDc0ODIzYWVkZDM1YzA3YTdkNTY0ZjZlYzgxMTE2NTNjNmEwZTJlZDc1MDJhN2NmYzRjMmU0ZTQ1MDExMmM5N2Y)
![CR-1-1/4-X](/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDN8aW1hZ2UvanBlZ3xhREl4TDJoaU1pOHhNRE0zTXpNNE1EQXhOREV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDc0ODIzYWVkZDM1YzA3YTdkNTY0ZjZlYzgxMTE2NTNjNmEwZTJlZDc1MDJhN2NmYzRjMmU0ZTQ1MDExMmM5N2Y)
SMITH BEARING
SMITH BEARING
CR-1-1/4-X
SMITH BEARING SMITH BEARING
Description
CR-1-1/4-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CR-1-1/4-X
BDI #
841032
Details
35.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR-1-1-4-X/p/841032
Your Price
$ 35.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.145
EAN
0651041102378
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
CR 1-1/4 X
Weight / LBS
0.32
Long Description
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.75 Inch | 19.05 Millimeter
Stud Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh