![CR-3-1/2-XBE](/medias/INDXXXCMFLRX-S-NR1-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODZ8aW1hZ2UvanBlZ3xhRGhtTDJnMVlpODVPRE0wTlRRMU5EUTJPVFF5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZSVU5mU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDUzMGI0YmVmNTJmMjJjZjUwZjk1YTc2ZDc2ZDRjOWUxOGExODgzNzcwZDc5ZmQzZmQ3YjE1NjRjNWNmNmEwZQ)
![CR-3-1/2-XBE](/medias/INDXXXCMFLRX-S-NR1-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODZ8aW1hZ2UvanBlZ3xhRGhtTDJnMVlpODVPRE0wTlRRMU5EUTJPVFF5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZSVU5mU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDUzMGI0YmVmNTJmMjJjZjUwZjk1YTc2ZDc2ZDRjOWUxOGExODgzNzcwZDc5ZmQzZmQ3YjE1NjRjNWNmNmEwZQ)
SMITH BEARING
SMITH BEARING
CR-3-1/2-XBE
SMITH BEARING SMITH BEARING
Description
CR-3-1/2-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CR-3-1/2-XBE
BDI #
841367
Details
402.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR-3-1-2-XBE/p/841367
Your Price
$ 402.34 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.089
EAN
0651041116702
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-3/8-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Threaded End Lubrication
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
CR 3-1/2 XBE
Weight / LBS
4
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1.375 Inch | 34.925 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh